Shop All Patient Transport
Evac-Chair
Powered Stair Chair, 45" H, 19-1/2" W
Mfr # 800H
Zoro # G501778863
product price: $4,531.99
/ea
Free Shipping & Returns
$4,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 350 lb
- Height 45 in
- Width 19 1/2 in
- Depth 10 3/5 in
- Color Blue, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evac-Chair
- MFR # 800H
- Zoro # G501778863
- Country of Origin United Kingdom
- Category Patient Transport
Dimensions
Height | 45 in |
Width | 19 1/2 in |
Depth | 10 3/5 in |
Details
Item | Powered Stair Chair |
Weight Capacity | 350 lb |
Color | Blue, Yellow |
Includes | 2 Keys, Battery Charger (US/EU/UK), Dust Cover, Passenger Headrest, Passenger Safety Straps, Photoluminecent Wall Sign, Rechargeable Battery, Wall Hooks |
Handles | Ergonomic Adjustable Handle |
Construction | Aluminum |
Description
Powered Stair Chair, Height 45 in, Width 19 1/2 in, Depth 10 3/5 in, Construction Aluminum, Handles Ergonomic Adjustable Handle, Color Blue, Yellow, Weight Capacity 350 lb, Includes 2 Keys, Battery Charger (US/EU/UK), Dust Cover, Passenger Headrest, Passenger Safety Straps, Photoluminecent Wall Sign, Rechargeable Battery, Wall Hooks
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Refill Gauze Pads, 3x3, 4Pd, PK40 (AN-206)
- NEW POINTE Wet Noodle (NPN-1124-V)
- ZOLL Chewable Aspirin, Medicinal Count 36 x 1 (8911-000160-01)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31071 OR)
- AFS Stretcher with Wheels (Burgundy) (11081)
- MABIS MABIS 524-1816-1999 HealthSmart Bariatric Bath Seat with BactiX; With Back (524-1816-1999)
- MABIS MABIS 524-1814-1999 HealthSmart Bariatric Bath Seat with BactiX; Without Back (524-1814-1999)
- MEGAMOVER Portable Patient Transport Unit, 1000 lb. (73249)
- MEGAMOVER Portable Patient Transport Unit, 80 in. L (73250)
- BRAZOS NAT HDWD ROOT CANE 37"" (502-3000-0138)
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- Evac-Chair Patient Transport