Shop All Spreaders
Ev-N-Spred
Rain Cover
Mfr # 60166IM
Zoro # G8041428
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With F80GR, F80H
- Frame Plastic
- Cover Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ev-N-Spred
- MFR # 60166IM
- Zoro # G8041428
- Country of Origin United States
- Category Spreaders
Details
Item | Rain Cover |
For Use With | F80GR, F80H |
Frame | Plastic |
Cover Material | Plastic |
Description
Three Sided Deflector, For Use With F80GR, F80H, Cover Material Plastic, Frame Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO IMX Gray 70 qt Cooler (50293)
- DEWITT Brown Non-Woven Spunbound DeWitt Weed Fabric (PRO BRN-350)
- A.R. NORTH AMERICA Garden Hose Adapter, 3/4 GHx3/8"M (012043438)
- CORONA TOOLS Transplanter Comfortgel (CT 3324)
- AGRI-FAB Push Spreader, Pneumatic, 110 lb, Cable (45-0576)
- FIMCO 4.5 cu. ft. capacity Dry Material Spreader (DMS-3PT-12V-5.0)
- HOOYMAN Broadcast Chest Mount Spreader For Fertilizer/Ice Melt/Seed 35 lb. capacity (1135909)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0531)
- CHAPIN 100 lb. capacity Salt Spreader (82500B)
- BUYERS PRODUCTS GroundsKeeper Hand Spreader Shaker (9031125)
- AGRI-FAB Lawn Spreader Cover (69711)
- Ev-N-Spred Spreaders