Shop All Water Testing Meter Accessories
Eutech
pH/ORP Monitor, LCD
Mfr # 56717-32
Zoro # G5012226
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0 to 14
- Manufacturers Warranty Length 3 yr
- pH Resolution 0.01 pH
- Power Source 110/220V AC to 9V DC
- ORP Range (mV) -999 to +1000mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eutech
- MFR # 56717-32
- Zoro # G5012226
- Country of Origin Singapore
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Width | 3.75 in |
Depth | 2.7 in |
Height | 3.75 in |
Details
Item | pH/ORP Monitor |
pH Range | 0 to 14 |
pH Resolution | 0.01 pH |
Power Source | 110/220V AC to 9V DC |
ORP Range (mV) | -999 to +1000mV |
ORP Accuracy | +/-2 |
Display | LCD |
Relay | (2) SPDT |
pH Accuracy | +/-0.01 |
ORP Resolution (mV) | 1 mV |
Description
pH/ORP Monitor, pH Range 0 to 14, pH Accuracy +/-0.01, pH Resolution 0.01 pH, ORP Range (mV) -999 to +1000mV, ORP Accuracy +/-2, ORP Resolution (mV) 1 mV, Display LCD, Power Source 110/220V AC to 9V DC, Relay (2) SPDT, Height 3.75 in, Depth 2.7 in, Width 3.75 in, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- KEENEY MFG BR P TRAP 1-1/2"" SX1-1/2 (305CP)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5908)
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- YSI Quatro, 4-port Flow Cell (6850)
- P3 INTERNATIONAL Water Meter (P0550)
- YSI Cal Solution, EC, 10 mS/cm, 1 Qt (3163)
- LOVIBOND Sample Cell, PK12 (SAMPLE CELLS, WITH BLACK LIDS)
- YSI Single Sensor Cable, 4 Meter (60530-4)
- Eutech Water Quality Testing