Shop All Desk Chairs
Eurotech
Mesh, Padded T-Bar, Silver
Mfr # MT9400SR
Zoro # G5172034
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Seat Material Mesh
- Seat Color Silver
- Seat Width 20.50"
- Seat Depth 19.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurotech
- MFR # MT9400SR
- Zoro # G5172034
- UPC # 669245990769
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Width | 20.50" |
Seat Depth | 19.30" |
Back Height | 20" |
Overall Width | 24.4" |
Back Width | 19.50" |
Overall Height | 38.5" |
Depth | 19.3" |
Width | 20.5" |
Height | 21.7" |
Description
Eurotech Apollo Mid-Back Mesh Chair, Silver Seat/Silver Back, Silver Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Guido Borelli 'Terra Di Siena' Canvas Art, 16x47 (ALI34200-C1647GG)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Gray (406-95)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- BOSS OFFICE PRODUCTS Boss Multifunction Drafting Stool - Leather - Black (B1645)
- FLASH FURNITURE Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange (GO-2240-ORG-GG)
- FLASH FURNITURE Executive Chair, Metal, 20" to 23" Height, Fixed Arms, Black (CI-360-BK-GG)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- LORELL Lorell® High-Back Mesh Chair - Black (85561)
- Eurotech Desk Chairs