Shop All Desk Chairs
Eurotech
Mesh, Padded T-Bar, Black
Mfr # MT9400BK
Zoro # G5172070
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded T-Bar
- Seat Material Mesh
- Seat Color Black
- Seat Width 20.50"
- Seat Depth 19.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurotech
- MFR # MT9400BK
- Zoro # G5172070
- UPC # 669245990653
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Width | 20.50" |
Seat Depth | 19.30" |
Back Height | 20" |
Seat Height Max. | 21.70" |
Overall Width | 24.4" |
Overall Height | 38.5" |
Depth | 19.3" |
Back Width | 19.50" |
Seat Height Min. | 18.10" |
Height | 21.7" |
Width | 20.5" |
Description
Eurotech Apollo Mid-Back Mesh Chair, Black Seat/Black Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Caster Cups, Round, 2-1/4", PK4 (10G199)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- FLASH FURNITURE 2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs (2-FH-132-DPP-OR-GG)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric Seat, Silver Base (4755BU)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- FLASH FURNITURE White Leather Rose Gold Frame High Back Chair (GO-2286H-WH-RSGLD-GG)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- Eurotech Office Chairs