Shop All Bicycles & Scooters
Euromini
EuroMini 16052 Zizzo Forte 29 lbs Heavy Duty Lightweight Aluminum Frame Shimano 7-Speed Folding Bike; Coral - 20 in. - 300 lbs Maximum Limit
Mfr # 16052
Zoro # G903894178
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromini
- MFR # 16052
- Zoro # G903894178
- UPC # 744429160524
- Country of Origin China
- Category Bicycles & Scooters
Description
Strong 299.8 lbs. Capacity: light aluminum alloy. Frame, Handlebar, Seatpost, Bracket, Headset, Front and Rear Hub, Crank, V-Style Brakes, Front and Rear Fender, and Cargo Rack.
Features- Shimano Tourney 7-speed shifter, 7-speed Shimano Tourey gearshift and 7-speed 11-28T cassette
- Adjustable stem accommodates riders of all sizes, from under 5 feet to over 6 feet by 3 feet
- Double wall rims, multi-terrain tires and magnetic receiver to hold the folded bike
- Folding Pedals And Magnet Frame Catch, Fenders, Rear Rack
- Size: 20 in.
- Color: Coral
- Frame material: Aluminum
- Wheel size: 20 in.
- Capacity: 29 lbs
- Maximum Limit Capacity: 300 lbs
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- SENIX 58 Volt Max* 10-Inch Cordless Brushless Pole Saw, Tool Only (CSPX5-M-0)
- CHAMPION SPORTS Physical Ed Kit, w/7Balls, 14 JmpRops, PK21 (UPGSET2)
- DB ELECTRICAL Magnetic Heater Volt 110, Watt 300 For Industrial Tractors (3009-1001)
- EUROMINI EuroMini 16012 Zizzo Via 26 lbs Lightweight Aluminum Frame Shimano 7-Speed Folding Bike; Sky Blue - 20 in. (16012)
- BELL SPORTS BIKE TIRE 20"" WHITE (7091034)
- ROCKY MOUNTAIN HOLSTER Rocky Mountain Holster Leather Bicycle Cup Holder With Flower Stamps - Brown (91131386491)
- HUFFY BICYCLES Huffy Bicycles 253941 26 in. Mens Good Vibration Bike (253941)
- ALEGRIA 27.5 in. Vitlife Mountain E-Bike (AL3971543)
- BELL SPORTS Bell Sports Inc 7063275 Girls Star Bike Helmet; Purple (199712)
- WORKSMAN Bicycle Tube, 24x2-1/8 In, Puncture Resist (6023B)
- Euromini Bicycles & Scooters