Shop All Bicycles & Scooters
Euromini
EuroMini 16011 Zizzo Via 26 lbs Lightweight Aluminum Frame Shimano 7-Speed Folding Bike; Black - 20 in.
Mfr # 16011
Zoro # G303894099
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromini
- MFR # 16011
- Zoro # G303894099
- UPC # 744429160111
- Country of Origin China
- Category Bicycles & Scooters
Description
Lightweight Aluminum Alloy: Frame, Handlebar, Stem, Seatpost, Bracket, Headset, Front and Rear Hub, Crankset, V-Style Brakes, Front and Rear Fenders, and More!
Features- Shimano Tourney 7-speed derailleur, Shimano Revo 7-speed derailleur and 7-speed 11-28T stainless steel cassette
- Adjustable stem accommodates riders of all sizes, from under 5 feet to over 6 feet tall
- Double wall rims, ultralight multi-terrain Kenda tires and magnetic receiver to hold the folded bike
- Folding Pedals And Magnet Frame Catch, Fenders
- Size: 20 in.
- Color: Black
- Frame material: Aluminum
- Wheel size: 20 in.
- Capacity: 26 lbs
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Valve Kit, Caps, O-Rings RSV (AR42762)
- GILMOUR Watering Nozzle, GHT, 25 to 5 gpm, AluminumStainless Steel, Black (805932-1002)
- OREGON Belt, Aramid Cord, 3/8in. x 34in. (75-334)
- MTD Head Asm-# 2 Cyl (24 318 203-S)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, White (EB26X7-IT-WT)
- ZORO SELECT Tire 24 In. (MH33X82504G)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSWH.5 (HURTSWH.5)
- WINTHER Swingcart®, Ages 6-12 (470.00)
- ZORO SELECT Bicycle, 250 lb Cap., Blue, 24" dia Wheel (IBIKE-3-DC-B)
- GLOBAL EQUIPMENT Outdoor Bike Storage Shelter, 16 Bike Capacity, 120"L x 95-1/2"W x 90-1/16"H (ILIFEBIKE)
- WINTHER Circleline Fire Truck Tricycle (563.50)
- Euromini Bicycles & Scooters