Shop All Compound Microscopes
Euromex
MicroBlue 40X-1600X Binocular High-Quality Entry-Level Portable Compound Microscope
Mfr # MB1152A
Zoro # G203753557
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 40X-1600x
- Head Type Binocular
- Magnification - Eyepiece Lens 10X, 16X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Power Supply 100-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # MB1152A
- Zoro # G203753557
- UPC # 195585012811
- Country of Origin China
- Category Compound Microscopes
Details
Item | Binocular High-Quality Entry-Level Portable Compound Microscope |
Magnification Range | 40X-1600x |
Head Type | Binocular |
Magnification - Eyepiece Lens | 10X, 16X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Power Supply | 100-240V |
Condenser Type | Abbe Condenser N.A. 1.25 |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), User Manual |
Light Source | LED |
Description
Microscopes for education need to be easy-to use & student-friendly, which means able to w/Stand extensive use & rough h&ling. High quality, yet affordably priced Euromex microscopes specifically match these dem&s due to the well-thought construction & usage of top-class materials
The modern MicroBlue MB1152 is an entry-level microscope & is especially appreciated when budget is limited. Supplied w/ an integrated mechanical stage, an Abbe condenser w/ 35mm achromatic objectives. The built-in rechargeable batteries enable cordless operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Tank Waste Sampler, 1 ID x 70 In, 830mL (TA6)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 600M (JBF600)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK65 (1-004)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (IS1153-EPLC-18M3)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- Euromex Microscopes