Shop All Compound Microscopes
Euromex
MicroBlue 40X-1600X Binocular Entry-Level Portable Compound Microscope w/5MP USB 2 Digital Camera
Mfr # MB1152A-5M
Zoro # G903753925
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 40X-1600x
- Head Type Binocular
- Magnification - Eyepiece Lens 10X, 16X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Light Source LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # MB1152A-5M
- Zoro # G903753925
- UPC # 195585012934
- Country of Origin China
- Category Compound Microscopes
Details
Item | Binocular High-Quality Entry-Level Portable Compound Microscope |
Magnification Range | 40X-1600x |
Head Type | Binocular |
Magnification - Eyepiece Lens | 10X, 16X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Light Source | LED |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Power Supply | 100-240V |
Condenser Type | Abbe Condenser N.A. 1.25 |
Description
Microscopes for education need to be easy-to use & student-friendly, which means able to w/Stand extensive use & rough h&ling. High quality, yet affordably priced Euromex microscopes specifically match these dem&s due to the well-thought construction & usage of top-class materials
The modern MicroBlue MB1152 is an entry-level microscope & is especially appreciated when budget is limited. Supplied w/ an integrated mechanical stage, an Abbe condenser w/ 35mm achromatic objectives. The built-in rechargeable batteries enable cordless operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 12,880 Us/cm, 1 L (CS9912-Q)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- MICROLIT ProTip™ Low Retention Tips, Graduated, Clear, 1000uL (B-1000-NS-L)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- GLOBE SCIENTIFIC Trinocular Delphi-X Inverso inverted (EDI-1053-PLPHFI)
- AMSCOPE 40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 10MP USB 2 Camera (IN300TC-10M)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- AMSCOPE 40X-2500X LED Digital Monocular Compound Microscope w 3D Stage +1.3MP USB Imager (M620C-E1)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- Euromex Compound Microscopes