Shop All Compound Microscopes
Euromex
MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/18MP USB 3 Digital Camera
Mfr # MB1152-18M3
Zoro # G903753604
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 40X-1000X
- Head Type Binocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Power Supply 100-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # MB1152-18M3
- Zoro # G903753604
- UPC # 195585013320
- Country of Origin China
- Category Compound Microscopes
Details
Item | Binocular High-Quality Entry-Level Portable Compound Microscope |
Magnification Range | 40X-1000X |
Head Type | Binocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Power Supply | 100-240V |
Condenser Type | Abbe Condenser N.A. 1.25 |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Camera, User Manual |
Light Source | LED |
Description
Microscopes for education need to be easy-to use & student-friendly, which means able to w/Stand extensive use & rough h&ling. High quality, yet affordably priced Euromex microscopes specifically match these dem&s due to the well-thought construction & usage of top-class materials
The modern MicroBlue MB1152 is an entry-level microscope & is especially appreciated when budget is limited. Supplied w/ an integrated mechanical stage, an Abbe condenser w/ 35mm achromatic objectives. The built-in rechargeable batteries enable cordless operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- STABILA Aluminum Type 196/Type 80 T Jamber Set 2 vial (37540)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- UNITED SCOPE. AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit (M29-KT1-SP)
- Euromex Compound Microscopes