Shop All Compound Microscopes
Euromex
iScope Trinocular Polarization Compound Microscope
Mfr # IS1053-PLPOLRI
Zoro # G203753847
product price: $6,277.99
/ea
Free Shipping & Returns
$6,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 50X-400X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 5X, 10X, 20X, 40X
- Power Supply 100-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # IS1053-PLPOLRI
- Zoro # G203753847
- UPC # 840979173417
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Polarization Compound Microscope |
Magnification Range | 50X-400X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 5X, 10X, 20X, 40X |
Power Supply | 100-240V |
Condenser Type | Abbe Condenser N.A. 1.25 |
Light Source | LED |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, User Manual |
Description
iScope - A masterpiece in microscopy
The iScope IS1053-PLPORi is suitable for Life & Biomedical Sciences, high schools, universities but also for routine medical applications. Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization & several epi- illumination sources for fluorescence applications can be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0005)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-09)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- UNITED SCOPE LLC. AmScope B120C 40X-2500X LED Lab Binocular Compound Microscope with 3D-Stage (B120C)
- Euromex Microscopes