Shop All Compound Microscopes
Euromex
iScope Trinocular Compound Microscope w/ E-plan Objectives
Mfr # IS1153-EPL
Zoro # G103753930
product price: $1,366.99
/ea
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 40X-1000X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Light Source LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # IS1153-EPL
- Zoro # G103753930
- UPC # 840979173448
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Compound Microscope w/ E-plan Objectives |
Magnification Range | 40X-1000X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Light Source | LED |
Power Supply | 100-240V |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, User Manual |
Condenser Type | Abbe Condenser N.A. 1.25 |
Description
iScope - A masterpiece in microscopy
The iScope IS1153-EPL is highly suitable for Life & Biomedical Sciences, high schools, universities but also for routine medical applications. Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization & several epi- illumination sources for fluorescence applications can be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- UNITED SCIENTIFIC Support Stands With Rods, Porcelain, 7 (SSP7X13)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- AMSCOPE 40X-2000X Biological Compound LED Microscope, 5MP Digital Camera (T360B-5M)
- Euromex Microscopes