Shop All Compound Microscopes
Euromex
iScope 50X-1000X Trinocular Polarization Compound Microscope w/ 5MP USB 2 Digital Camera
Mfr # IS1053-PLPOLRIC-5M
Zoro # G903753581
product price: $6,911.99
/ea
Free Shipping & Returns
$6,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 50X-1000X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 5X, 10X, 20X, 40X
- Condenser Type Abbe Condenser N.A. 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # IS1053-PLPOLRIC-5M
- Zoro # G903753581
- UPC # 195585009651
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Polarization Compound Microscope |
Magnification Range | 50X-1000X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 5X, 10X, 20X, 40X |
Condenser Type | Abbe Condenser N.A. 1.25 |
Light Source | LED |
Power Supply | 100-240V |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Description
iScope - A masterpiece in microscopy
The iScope IS1053-PLPORi is suitable for Life & Biomedical Sciences, high schools, universities but also for routine medical applications. Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization & several epi- illumination sources for fluorescence applications can be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORM-JECT Plastic Syringe, Luer Slip, 2 mL, PK100 (4020.000V0)
- ZORO SELECT Tongs, Stainless Steel, 9 In. Long (H-23360)
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- OHAUS RS232 Interface, Scout (OH-30268982)
- VANGUARD Compound Microscope, 10X, 20X, 40X, 100X (1333PHI)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- Euromex Compound Microscopes