Shop All Compound Microscopes
Euromex
iScope 50X-1000X Trinocular Materials & Metallurgy Compound Microscope w/ 5MP USB 2 Digital Camera
Mfr # IS1053-PLMIC-5M
Zoro # G203753984
Free Shipping & Returns
$3,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 50X-1250X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 5X, 10X, 20X, 50X
- Light Source LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Euromex
- MFR # IS1053-PLMIC-5M
- Zoro # G203753984
- UPC # 195585009101
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Materials & Metallurgy Compound Microscope |
Magnification Range | 50X-1250X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 5X, 10X, 20X, 50X |
Light Source | LED |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Condenser Type | Abbe Condenser N.A. 1.25 |
Power Supply | 100-240V |
Description
iScope - A masterpiece in microscopy
The iScope IS1053-PLMi is suitable for Life & Biomedical Sciences, high schools, universities but also for routine medical applications. Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization & several epi- illumination sources for fluorescence applications can be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- TEMPO COMMUNICATIONS Probe, Multi Filter-Int'L (200XP/50)
- AIR-TITE Syringe, Bulk, 60mL Catheter Tip, PK25 (EB50C-25)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0005)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (IS1153-EPLC-18M3)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- AMSCOPE 40X-1000X Infinity-Corrected Fluorescence Microscope, LED Koehler Illumination & Quintuple Nosepiece (T670Q-PL-FLLED-B)
- Euromex Microscopes