Shop All Compound Microscopes
Euromex
iScope 40X-2500X Trinocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives
Mfr # IS1153-EPLC-5M
Zoro # G103753886
product price: $1,547.99
/ea
Free Shipping & Returns
$1,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 40X-2500X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Power Supply 100-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # IS1153-EPLC-5M
- Zoro # G103753886
- UPC # 195585011302
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Compound Microscope w/ E-plan Objectives |
Magnification Range | 40X-2500X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Power Supply | 100-240V |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Light Source | LED |
Condenser Type | Abbe Condenser N.A. 1.25 |
Description
iScope - A masterpiece in microscopy
The iScope IS1153-EPL is highly suitable for Life & Biomedical Sciences, high schools, universities but also for routine medical applications. Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization & several epi- illumination sources for fluorescence applications can be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- EXTECH Waterproof pH/mV/Temperature Kit (PH300)
- LOVIBOND CyA Test Tablets (511370BT)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- AMSCOPE 40X to 2500X Monocular LED Compound Microscope, 5MP Digital Eyepiece (M620C-E5)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- AMSCOPE 40X-2500X LED Digital Monocular Compound Microscope w 3D Stage +1.3MP USB Imager (M620C-E1)
- GLOBE SCIENTIFIC Trinocular Delphi-X Inverso inverted (EDI-1053-PLPHFI)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 10MP Camera (T120B-10M)
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- Euromex Microscopes