Shop All Compound Microscopes
Euromex
iScope 40X-2500X Binocular Compound Microscope w/ 10MP USB 2 Digital Camera & E-plan Objectives
Mfr # IS1152-EPLC-10M
Zoro # G203753748
product price: $1,558.99
/ea
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 40X-2500X
- Head Type Binocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Power Supply 100-240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # IS1152-EPLC-10M
- Zoro # G203753748
- UPC # 195585010367
- Country of Origin China
- Category Compound Microscopes
Details
Item | Binocular Compound Microscope w/ E-plan Objectives |
Magnification Range | 40X-2500X |
Head Type | Binocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Power Supply | 100-240V |
Light Source | LED |
Condenser Type | Abbe Condenser N.A. 1.25 |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Description
iScope - A masterpiece in microscopy
The iScope IS1152-EPL is highly suitable for Life & Biomedical Sciences, high schools, universities but also for routine medical applications. Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization & several epi- illumination sources for fluorescence applications can be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- WESCO Wesco Drum Bonding Wire 272033 3' Wire with 2 Alligator Clips (272033)
- SYNTHWARE FUNNEL, SEPARATORY, 24/40, 2mm PTFE STOPCOCK, GLASS STOPPER, 125mL. (F454125A)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- VANGUARD Compound Microscope, 10X, 20X, 40X, 100X (1333PHI)
- GLOBE SCIENTIFIC BioBlue microscope w/7 inch LCD screen (EBB-4220-LCD)
- AMSCOPE 40X-1600X Phase-Contrast Trinocular Biological Compound Microscope With Turret Condenser (T490A-PCT)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- Euromex Microscopes