Shop All Compound Microscopes
Euromex
iScope 40X-1500X Trinocular Compound Microscope w/ Plan IOS Objectives
Mfr # IS1153-PLIA
Zoro # G203753724
product price: $1,660.99
/ea
Free Shipping & Returns
$1,660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 40X-1500X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 15X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Condenser Type Abbe Condenser N.A. 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # IS1153-PLIA
- Zoro # G203753724
- UPC # 195585012262
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Compound Microscope w/ Plan IOS Objectives |
Magnification Range | 40X-1500X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 15X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Condenser Type | Abbe Condenser N.A. 1.25 |
Power Supply | 100-240V |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), User Manual |
Light Source | LED |
Description
iScope - A masterpiece in microscopy
The iScope IS1153-PLi is suitable for Life & Biomedical Sciences, high schools, universities but also for routine medical applications. Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization & several epi- illumination sources for fluorescence applications can be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- ARGOS TECHNOLOGIES Heavy Duty Vacuum Bottle, 2L, Polypropyl (24411-45)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (IS1153-EPLC-18M3)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- Euromex Microscopes