Shop All Compound Microscopes
Euromex
Delphi-X Trinocular Microscope w/5MP USB 2 Digital Camera + Software
Mfr # DX1153-PLIA-5M
Zoro # G903753512
product price: $6,906.99
/ea
Free Shipping & Returns
$6,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 40X-1500X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 15X
- Magnification - Objective Lens 4X, 10X, 20X, 40X, 100X
- Condenser Type Abbe Condenser N.A. 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # DX1153-PLIA-5M
- Zoro # G903753512
- UPC # 195585008531
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-1500X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 15X |
Magnification - Objective Lens | 4X, 10X, 20X, 40X, 100X |
Condenser Type | Abbe Condenser N.A. 1.25 |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Light Source | LED |
Power Supply | 100-240V |
Description
State-of-the-art microscopes for advanced Life Science applications.
The outStanding optical performance of the Delphi-X Observer DX1153-Pli w/ 25mm fields of view & high numerical aperture of the Plan 60mm parafocal EIS objectives enables perfect observations & color rendering at high resolving power. This is the perfect microscope for anatomo-pathologists. Includes a pair of Focusable Widefield Eyepieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- HEXARMOR Face Shield Window (17-27001)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK500 (1700)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- AMSCOPE 20X-50X-100X Measuring Shop Microscope, 5MP Camera (H2510-5M)
- Euromex Compound Microscopes