bScope 40X-1600X Trinocular Compound Microscope w/10MP USB 2 Digital Camera & E-plan IOS Objectives
Mfr # BS1153-EPLIA-10M
Zoro # G103753954
Key Features
- Magnification Range 40X-1600X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 16X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Includes Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # BS1153-EPLIA-10M
- Zoro # G103753954
- UPC # 195585007596
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Compound Microscope w/ E-plan IOS Objectives |
Magnification Range | 40X-1600X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 16X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Light Source | LED |
Condenser Type | Abbe Condenser N.A. 1.25 |
Power Supply | 100-240V |
Description
The well-equipped microscopes of the bScope series are intensively used in secondary schools, universities, small & mid-sized laboratories & for veterinary applications. Apart from an excellent ergonomical design, these robust & attractively priced microscopes are available in several configurations w/ HWF 10x/20mm eyepieces & objectives for bright field & phase contrast.
The design of the bScope BS1153-EPLi is both ergonomic & evolutive. Height adjustable eyepieces & low stage controls minimize fatigue during long working sessions & therefore providing more comfort for microscopists. The robust & compact size of the bScope w/ its Cable Storage System allows more working space, safer operation & easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Pan Holder for MB Series Moisture Analyz (80252476)
- SPECTRUM Sterile Female-Female Luer Lock Co, PK10 (553-10714)
- PERKIN ELMER Quick-Change Torch Module, Mounting bloc (N0770600)
- UNITED Beaker, Low-Form, Borosilicate, 10000 mL (BG1000-10000)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (IS1153-EPLC-18M3)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- Euromex Compound Microscopes