bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives
Mfr # BS1153-PLIA-5M3
Zoro # G103753732
Key Features
- Magnification Range 40X-1600X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 16X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Includes Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual
Product Information
- Brand Euromex
- MFR # BS1153-PLIA-5M3
- Zoro # G103753732
- UPC # 195585008067
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Compound Microscope w/ Plan IOS Objectives |
Magnification Range | 40X-1600X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 16X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Power Supply | 100-240V |
Condenser Type | Abbe Condenser N.A. 1.25 |
Light Source | LED |
Description
The well-equipped microscopes of the bScope series are intensively used in secondary schools, universities, small & mid-sized laboratories & for veterinary applications. Apart from an excellent ergonomical design, these robust & attractively priced microscopes are available in several configurations w/ HWF 10x/20mm eyepieces & objectives for bright field & phase contrast.
The design of the bScope BS1153-PLi is both ergonomic & evolutive. Height adjustable eyepieces & low stage controls minimize fatigue during long working sessions & therefore providing more comfort for microscopists. The robust & compact size of the bScope w/ its Cable Storage System allows more working space, safer operation & easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 4 (RST4-H2)
- BEL-ART Bel-Art F37911-1010 Fast Release Pipette Pump II 10ml Pipettor, Green, 1/PK (F37911-1010)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- UNITED SCOPE LLC. AmScope B120C 40X-2500X LED Lab Binocular Compound Microscope with 3D-Stage (B120C)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- AMSCOPE 40X-2500X LED Digital Monocular Compound Microscope w 3D Stage +1.3MP USB Imager (M620C-E1)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- Euromex Compound Microscopes