bScope 40X-1000X Trinocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives
Mfr # BS1153-EPL-5M
Zoro # G103753688
Key Features
- Magnification Range 40X-1000X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Condenser Type Abbe Condenser N.A. 1.25
Product Information
- Brand Euromex
- MFR # BS1153-EPL-5M
- Zoro # G103753688
- UPC # 195585006872
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Compound Microscope w/ E-plan Objectives |
Magnification Range | 40X-1000X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Condenser Type | Abbe Condenser N.A. 1.25 |
Light Source | LED |
Power Supply | 100-240V |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Camera, User Manual |
Description
The well-equipped microscopes of the bScope series are intensively used in secondary schools, universities, small & mid-sized laboratories & for veterinary applications. Apart from an excellent ergonomical design, these robust & attractively priced microscopes are available in several configurations w/ HWF 10x/20mm eyepieces & objectives for bright field & phase contrast.
The design of the bScope BS1153-EPL is both ergonomic & evolutive. Height adjustable eyepieces & low stage controls minimize fatigue during long working sessions & therefore providing more comfort for microscopists. The robust & compact size of the bScope w/ its Cable Storage System allows more working space, safer operation & easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWTAINER 2 in. W X 4 in. H Slit Top Container Plastic Red (CC24)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK9)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (IS1153-EPLC-18M3)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- Euromex Compound Microscopes