bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives
Mfr # BS1153-EPL-18M3
Zoro # G903753703
Key Features
- Magnification Range 40X-1000X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Light Source LED
Product Information
- Brand Euromex
- MFR # BS1153-EPL-18M3
- Zoro # G903753703
- UPC # 195585007275
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Compound Microscope w/ E-plan Objectives |
Magnification Range | 40X-1000X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Light Source | LED |
Condenser Type | Abbe Condenser N.A. 1.25 |
Power Supply | 100-240V |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Camera, User Manual |
Description
The well-equipped microscopes of the bScope series are intensively used in secondary schools, universities, small & mid-sized laboratories & for veterinary applications. Apart from an excellent ergonomical design, these robust & attractively priced microscopes are available in several configurations w/ HWF 10x/20mm eyepieces & objectives for bright field & phase contrast.
The design of the bScope BS1153-EPL is both ergonomic & evolutive. Height adjustable eyepieces & low stage controls minimize fatigue during long working sessions & therefore providing more comfort for microscopists. The robust & compact size of the bScope w/ its Cable Storage System allows more working space, safer operation & easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 50mL, Glass, Clear, PK24 (20024-50)
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- GLOBE SCIENTIFIC Transfer Pipet, 6.5mL, 155mm, PK5000 (139020)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 10mL, PK12 (5PTD8)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 10MP Camera (T120B-10M)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- GLOBE SCIENTIFIC Trinocular Delphi-X Inverso inverted (EDI-1053-PLPHFI)
- AMSCOPE 40X-2500X LED Digital Monocular Compound Microscope w 3D Stage +1.3MP USB Imager (M620C-E1)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- UNITED SCOPE LLC. AmScope M30-ABS-KT2-W AMSCOPE-KIDS 52-Piece Microscope Kit with Accessory Set & Case (M30-ABS-KT2-W)
- Euromex Microscopes