bScope 40X-1000X Binocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives
Mfr # BS1152-PLI-18M3
Zoro # G903753895
Key Features
- Magnification Range 40X-1000X
- Head Type Binocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Includes Microscope, Power Cord, Dust Cover, Spare Fuse, Camera, User Manual
Product Information
- Brand Euromex
- MFR # BS1152-PLI-18M3
- Zoro # G903753895
- UPC # 195585006728
- Country of Origin China
- Category Compound Microscopes
Details
Item | Binocular Compound Microscope w/ Plan IOS Objectives |
Magnification Range | 40X-1000X |
Head Type | Binocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Camera, User Manual |
Condenser Type | Abbe Condenser N.A. 1.25 |
Power Supply | 100-240V |
Light Source | LED |
Description
The well-equipped microscopes of the bScope series are intensively used in secondary schools, universities, small & mid-sized laboratories & for veterinary applications. Apart from an excellent ergonomical design, these robust & attractively priced microscopes are available in several configurations w/ HWF 10x/20mm eyepieces & objectives for bright field & phase contrast.
The design of the bScope BS1152-PLi is both ergonomic & evolutive. Height adjustable eyepieces & low stage controls minimize fatigue during long working sessions & therefore providing more comfort for microscopists. The robust & compact size of the bScope w/ its Cable Storage System allows more working space, safer operation & easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- MENDA Dispensing Bottle, 8 oz., Swing Lid (35601)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- UNITED SCOPE LLC. AmScope B120C 40X-2500X LED Lab Binocular Compound Microscope with 3D-Stage (B120C)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- Euromex Microscopes