BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage
Mfr # BB4220
Zoro # G503656442
Key Features
- Magnification Range 40X-400X
- Head Type Monocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 4X, 10X, 40X
- Includes Microscope, Power Cord, Dust Cover, Spare Fuse, User Manual
Product Information
- Brand Euromex
- MFR # BB4220
- Zoro # G503656442
- UPC # 840979173295
- Country of Origin China
- Category Compound Microscopes
Dimensions
Length | 10.25 in |
Width | 13.25 in |
Height | 16.25 in |
Details
Item | Monocular Portable Compound Microscope |
Magnification Range | 40X-400X |
Head Type | Monocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 4X, 10X, 40X |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, User Manual |
Power Supply | 100-240V |
Condenser Type | Abbe Condenser N.A. 1.25 |
Light Source | LED |
Description
Extensive experience of Euromex optical engineers has contributed to the development & implementation of the BioBlue series w/ the finest optical components & performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes w/ primary focus on ergonomic & today’s quality Standards.
These microscopes are supplied w/ secured eyepieces & adjustable rack stop to prevent damage to sample & objectives. The DIN WF 10x/18 eyepieces & the semi plan achromatic corrected 45mm DIN objectives of the BioBlue BB4220 generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus & centered. The 130 x 130mm stage w/ double layered 70 x 28mm X-Y mechanical stage enable precision positioning of the specimen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 92 oz., 15" L, PK250 (B01445)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- AMSCOPE 100 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-100P-100S-22)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- VANGUARD Compound Microscope, 10X, 20X, 40X, 100X (1333PHI)
- UNITED SCOPE LLC. AmScope B120C 40X-2500X LED Lab Binocular Compound Microscope with 3D-Stage (B120C)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- GLOBE SCIENTIFIC Trinocular Delphi-X Inverso inverted (EDI-1053-PLPHFI)
- AMSCOPE 40X-1000X Trinocular Inverted Biological Microscope With Phase-contrast, 10MP USB 2 Camera (IN300TC-10M)
- Euromex Compound Microscopes