BioBlue Binocular Portable Compound Microscope
Mfr # BB4260
Zoro # G103753862
Key Features
- Magnification Range 40X-1000X
- Head Type Binocular
- Magnification - Eyepiece Lens 10X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Power Supply 100-240V
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # BB4260
- Zoro # G103753862
- UPC # 840979173301
- Country of Origin China
- Category Compound Microscopes
Details
Item | Binocular Portable Compound Microscope |
Magnification Range | 40X-1000X |
Head Type | Binocular |
Magnification - Eyepiece Lens | 10X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Power Supply | 100-240V |
Condenser Type | Abbe Condenser N.A. 1.25 |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, User Manual |
Light Source | LED |
Description
Extensive experience of Euromex optical engineers has contributed to the development & implementation of the BioBlue series w/ the finest optical components & performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes w/ primary focus on ergonomic & todayâ€s quality Standards.
These microscopes are supplied w/ secured eyepieces & adjustable rack stop to prevent damage to sample & objectives. The DIN WF 10x/18 eyepieces & the semi plan achromatic corrected 45mm DIN objectives of the BioBlue BB4260 generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus & centered. The 130 x 130mm stage w/ double layered 70 x 28mm X-Y mechanical stage enable precision positioning of the specimen.
Specifications:
EYEPIECE(S)
HEAD
NOSEPIECE
OBJECTIVES
FOCUSING
STAGE
CONDENSER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 90Mm X, PK 10 (K1004-J)
- DYNALON CONTNR SPCMN 68 OZ HDPE TRNSLC.PK50 (453625)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986254NG)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- AMSCOPE 50X-1250X Trinocular Inverted Metallurgical Microscope (ME1200TC)
- Euromex Compound Microscopes