BioBlue 40X-960X Monocular Portable Compound Microscope w/ Spring Loaded Objective
Mfr # BB4240A
Zoro # G903753772
Key Features
- Magnification Range 40X-960X
- Head Type Monocular
- Magnification - Eyepiece Lens 10X, 16X
- Magnification - Objective Lens 4X, 10X, 40X, 60X
- Includes Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), User Manual
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # BB4240A
- Zoro # G903753772
- UPC # 195585003963
- Country of Origin China
- Category Compound Microscopes
Details
Item | Monocular Portable Compound Microscope |
Magnification Range | 40X-960X |
Head Type | Monocular |
Magnification - Eyepiece Lens | 10X, 16X |
Magnification - Objective Lens | 4X, 10X, 40X, 60X |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), User Manual |
Light Source | LED |
Condenser Type | Abbe Condenser N.A. 1.25 |
Power Supply | 100-240V |
Description
Extensive experience of Euromex optical engineers has contributed to the development & implementation of the BioBlue series w/ the finest optical components & performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes w/ primary focus on ergonomic & today’s quality Standards.
These microscopes are supplied w/ secured eyepieces & adjustable rack stop to prevent damage to sample & objectives. The DIN WF 10x/18 eyepieces & the semi plan achromatic corrected 45 mm DIN objectives of the BioBlue BB4240 generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus & centered. The 130 x 130 mm stage w/ double layered 70 x 28 mm X-Y mechanical stage enable precision positioning of the specimen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Stand ABS Plastic, 6-Place (HS20613E)
- LAB SAFETY SUPPLY Bottle w/Handle, 4000mL, 128 Oz, Wide Mouth (6FAP6)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- Euromex Compound Microscopes