BioBlue 40X-800X Monocular Portable Compound Microscope w/ 5MP USB 2 Digital Camera
Mfr # BB4200B-5M
Zoro # G103753480
Key Features
- Magnification Range 40X-800X
- Head Type Monocular
- Magnification - Eyepiece Lens 10X, 20X
- Magnification - Objective Lens 4X, 10X, 40X
- Power Supply 100-240V
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # BB4200B-5M
- Zoro # G103753480
- UPC # 195585002980
- Country of Origin China
- Category Compound Microscopes
Details
Item | Monocular Portable Compound Microscope |
Magnification Range | 40X-800X |
Head Type | Monocular |
Magnification - Eyepiece Lens | 10X, 20X |
Magnification - Objective Lens | 4X, 10X, 40X |
Power Supply | 100-240V |
Light Source | LED |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Condenser Type | Abbe Condenser N.A. 1.25 |
Description
Extensive experience of Euromex optical engineers has contributed to the development & implementation of the BioBlue series w/ the finest optical components & performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes w/ primary focus on ergonomics & today’s quality Standards.
These microscopes are supplied w/ secured eyepieces & adjustable rack stop to prevent damage to sample & objectives. The DIN WF 10x/18 eyepieces & the semi plan achromatic corrected 45 mm DIN objectives of the BioBlue BB4200 generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus & centered. The 120 x 120 mm plain stage enable precision positioning of the specimen.
Features :
Specifications :
EYEPIECE(S)
HEAD
NOSEPIECE
OBJECTIVES
FOCUSING
STAGE
POLARIZATION EQUIPMENT
CONDENSER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- OHAUS Ohaus Pioneer Precision Balance, LCD (PX623)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019657)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- Euromex Microscopes