BioBlue 40X-640X Monocular Portable Compound Microscope w/ 5MP USB 2 Digital Camera
Mfr # BB4220A-5M
Zoro # G903753826
Key Features
- Magnification Range 40X-640X
- Head Type Monocular
- Magnification - Eyepiece Lens 10X, 16X
- Magnification - Objective Lens 4X, 10X, 40X
- Light Source LED
Product Information
- Brand Euromex
- MFR # BB4220A-5M
- Zoro # G903753826
- UPC # 195585003529
- Country of Origin China
- Category Compound Microscopes
Details
Item | Monocular Portable Compound Microscope |
Magnification Range | 40X-640X |
Head Type | Monocular |
Magnification - Eyepiece Lens | 10X, 16X |
Magnification - Objective Lens | 4X, 10X, 40X |
Light Source | LED |
Condenser Type | Abbe Condenser N.A. 1.25 |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual |
Power Supply | 100-240V |
Description
Extensive experience of Euromex optical engineers has contributed to the development & implementation of the BioBlue series w/ the finest optical components & performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes w/ primary focus on ergonomic & today’s quality Standards.
These microscopes are supplied w/ secured eyepieces & adjustable rack stop to prevent damage to sample & objectives. The DIN WF 10x/18 eyepieces & the semi plan achromatic corrected 45mm DIN objectives of the BioBlue BB4220 generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus & centered. The 130 x 130mm stage w/ double layered 70 x 28mm X-Y mechanical stage enable precision positioning of the specimen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 125mm, Foam, Rigid Tip, PK100 (LTC125.5)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (IS1153-EPLC-18M3)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- AMSCOPE 40X to 2000X Binocular LED Compound Microscope, 5MP Digital Eyepiece (B490B-LED-E5)
- Euromex Compound Microscopes