Euromex

BioBlue 40X-400X Monocular Portable Compound Microscope w/ 10MP USB 2 Digital Camera


product price: $826.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Magnification Range 40X-400X
  • Head Type Monocular
  • Magnification - Eyepiece Lens 10X
  • Magnification - Objective Lens 4X, 10X, 40X
  • Power Supply 100-240V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Monocular Portable Compound Microscope
Magnification Range 40X-400X
Head Type Monocular
Magnification - Eyepiece Lens 10X
Magnification - Objective Lens 4X, 10X, 40X
Power Supply 100-240V
Condenser Type Abbe Condenser N.A. 1.25
Includes Microscope, Power Cord, Dust Cover, Spare Fuse, Camera, User Manual
Light Source LED

Description

Extensive experience of Euromex optical engineers has contributed to the development & implementation of the BioBlue series w/ the finest optical components & performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes w/ primary focus on ergonomics & today’s quality Standards.


These microscopes are supplied w/ secured eyepieces & adjustable rack stop to prevent damage to sample & objectives. The DIN WF 10x/18 eyepieces & the semi plan achromatic corrected 45 mm DIN objectives of the BioBlue BB4200 generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus & centered. The 120 x 120 mm plain stage enable precision positioning of the specimen.


Features :


  • Monocular w/ 45° inclined tubes
  • 1W LED illumination w/ rechargeable batteries & integrated power supply
  • WF10x/18mm eyepiece(s)
  • Ergonomic Stand
  • Reversed nosepiece for four semi plan objectives
  • Coaxial coarse & fine adjustments w/ rack stop
  • Height adjustable abbe condenser w/ iris diaphragm & filter holder

  • Specifications :


    EYEPIECE(S)


  • WF10x/18 mm Wide field
  • Secured & w/ pointer for monocular models

  • HEAD


  • All heads are 360° rotatable & secured
  • Monocular model w/ 45° inclined tubes

  • NOSEPIECE


  • Reversed quadruple nosepiece on ball bearings.

  • OBJECTIVES


  • Supplied w/ semi plan 4x/0.10, 10x/0.25, 40x/0.65 oil immersion objectives
  • All optics are anti-fungus treated & anti-reflection coated for maximum light throughput

  • FOCUSING


  • Coaxial coarse & fine adjustments w/ 200 graduations. Precision 2 μm per graduation, 0.4 mm per rotation
  • Total travel approximately 23 mm
  • Supplied w/ an adjustable rack stop to prevent damage to sample & objectives
  • The coarse adjustment is equipped w/ friction control

  • STAGE


  • 120 x 120 mm plain stage supplied w/ two non-removable object clamps

  • POLARIZATION EQUIPMENT


  • The swing-out analyzer is mounted in a slider under the head. The rotatable 360° polarizer fits on the collector lamp

  • CONDENSER


  • Height adjustable Abbe condenser N.A. 1.25 w/ iris diaphragm & filter holder
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.