BioBlue 40X-1000X Monocular Portable Compound Microscope
Mfr # BB4200C
Zoro # G903753468
Key Features
- Magnification Range 40X-1000X
- Head Type Monocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X
- Includes Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), User Manual
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Euromex
- MFR # BB4200C
- Zoro # G903753468
- UPC # 195585002874
- Country of Origin China
- Category Compound Microscopes
Details
Item | Monocular Portable Compound Microscope |
Magnification Range | 40X-1000X |
Head Type | Monocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), User Manual |
Power Supply | 100-240V |
Light Source | LED |
Condenser Type | Abbe Condenser N.A. 1.25 |
Description
Extensive experience of Euromex optical engineers has contributed to the development & implementation of the BioBlue series w/ the finest optical components & performance, which means clear bright images at every magnification. The modern microscopes of the BioBlue series are especially developed for educational purposes w/ primary focus on ergonomics & today’s quality Standards.
These microscopes are supplied w/ secured eyepieces & adjustable rack stop to prevent damage to sample & objectives. The DIN WF 10x/18 eyepieces & the semi plan achromatic corrected 45 mm DIN objectives of the BioBlue BB4200 generate a crisp high-resolution image. When changing magnification the image remains perfectly in focus & centered. The 120 x 120 mm plain stage enable precision positioning of the specimen.
Features :
Specifications :
EYEPIECE(S)
HEAD
NOSEPIECE
OBJECTIVES
FOCUSING
STAGE
POLARIZATION EQUIPMENT
CONDENSER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkaline, Total Test Kit (TK5010-Z)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (IS1153-EPLC-18M3)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives (IS1153-EPLC)
- AMSCOPE 40X to 2500X Compact Siedentopf Binocular LED Microscope, 3MP Digital Eyepiece (B250C-E3)
- Euromex Compound Microscopes