Shop All Shovels and Scoops
Eurogarden
Square Shovel
Mfr # RP40120
Zoro # G404142853
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurogarden
- MFR # RP40120
- Zoro # G404142853
- UPC # 17783401207
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Combines Strength and practical design without making the tools too heavy. Perfect size for kids, these tools are also useful for those who find that they enjoy smaller, lighter garden tools over full size tools. They're strong enough to do real gardening.
Length: 36".
Head: 4.8"w x 8"L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 2000 PSI: 3.18 (MLRSN38045)
- AMES Wall Mount Garden Hose Reel For 100 ft L Hose, 18 in Reel Dia, Brown/Tan, 19 in L x 8 in W x 20 in H (2388340)
- GENERAC Carburetor (0G8442D110)
- MTD Valve Cover (951-14426)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49337)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49346)
- JACKSON PROFESSIONAL TOOLS Square Point Shovel, Natural Wood Handle (1554500)
- WESTWARD #12 Not Applicable Scoop Shovel, Plastic Blade, 30 in L Black Wood Handle (45GV20)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- PERFECTPATIO 11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted (PE155111)
- REMCO Hygienic Shovel, Polypropylene Blade, Blue Polypropylene Handle (6982MD3)
- Eurogarden Lawn & Garden Tools