Shop All Pendants
Eurofase
Yasmin Farmhouse 27" Round Outdoor 6-Light Chandelier, Satin Black/Hand Blown Glass
Mfr # 42727-019
Zoro # G704865827
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Vintage
- Collection Name Yasmin
- Chandelier/ Pendant Type Pendant
- Dimmable Yes
- Description/Special Features Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Style | Vintage |
Collection Name | Yasmin |
Chandelier/ Pendant Type | Pendant |
Dimmable | Yes |
Description/Special Features | Powder coating over galvanized steel with satin black finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with hand blown glass |
Description
Vintage elements shine through the brilliant craftsmanship of the Yasmin collection. Drawing inspiration from antique oil lamps, the charming hand-blown glass is securely nestled within slender cages of either satin black or aged gold. This full line offers enchanting pieces in outdoor wall sconces, chandeliers, and a single pendant for a stocked selection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- LEVITON LAMP SOCKETS SIGN REC PKD (9350)
- SATCO 75 W A19 Incandescent - Black - 480 Hours - Medium Base - 120V (S3920)
- PESTWEST USA LLC PestWest Transformer Replacemnet for Nemesis Cm/80 (800-000538)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light. Pendant (P500149-015)
- Eurofase Pendants