Shop All Post Lighting
Eurofase
Yasmin Farmhouse 17" Rectangular Wall Outdoor Sconce, Satin Black/Hand Blown Glass
Mfr # 42723-011
Zoro # G504861067
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Series Daulle
- Type Post
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 42723-011
- Zoro # G504861067
- UPC # 773546317153
- Country of Origin China
- Category Post Lighting
Details
Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Series | Daulle |
Type | Post |
Dimmable | Yes |
Description
A slightly tapered drum of mouth blown clear glass sits within a rounded caged design. The simple bulb cluster is supported by a single black ring for a modern take on the classic candelabra. This extensive line features a post light, pendant, flushmount, and two wall sconces for you to choose from.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- ILB GOLD Replacement Led, Led-8090M50-G4 Led Shape Retrofit (LED-8090M50-G4)
- HALO Hlb4 Led (HLB4069FS1EMWR)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- LIVEX LIGHTING Textured Black Hamilton 3 Light Outdoor Post Light (75468-14)
- PATIO LIVING European 00371 Four White Globe Lantern Patio Lamp - Park Style (LL-00371)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- CLASSY CAPS Classy Caps SL075T 5 X 5 PVC MAJESTIC SOLAR POST CAP - Tan (SLO75T)
- Eurofase Post Lighting