Shop All Pendants
Eurofase
Yasmin Farmhouse 13" Rectangular Wall Outdoor Sconce, Aged Gold/Hand Blown Glass
Mfr # 42722-014
Zoro # G604865613
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Transitional
- Collection Name Daulle
- Chandelier/ Pendant Type pendant
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 6 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Style | Transitional |
Collection Name | Daulle |
Chandelier/ Pendant Type | pendant |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 6 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Dimmable | Yes |
Description
A slightly tapered drum of mouth blown clear glass sits within a rounded caged design. The simple bulb cluster is supported by a single black ring for a modern take on the classic candelabra. This extensive line features a post light, pendant, flushmount, and two wall sconces for you to choose from.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - Black (40230)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- Eurofase Pendants