Shop All Sconces
Eurofase
Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel
Mfr # 23274-020
Zoro # G504865683
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type J-BOX
- Height 20 in
- Width 5 in
- Dimmable YES
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20 in |
Width | 5 in |
Details
Mounting Type | J-BOX |
Dimmable | YES |
Fixture Voltage | 120 |
Lamp Watts | 60 |
Fixture Type - Decorative and Surface Mount Fixtures | Wall Sconce |
Series | Vesper |
Description/Special Features | 2 x 60W/T10 E26/120V (dimmable), Frosted Glass Included, Rated for dry locations |
Lamp Included | No |
Standards | CETLUS, CSA Approved |
Lamp Type | Incandescent |
Housing Material | METAL |
Fixture Wattage | 120 |
Energy Star Compliant | No |
IP Rating | DRY |
Description
Frosted glass tube with cast metal frame
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN LED Task Light, Goose, 95 to 240V AC, 6 Deg (112385M10)
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- EVEREADY LANTERN, FLOATING, YW (EVEEVGPLN451)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Monté Craftsman 18" Rectangular LED Outdoor Pendant, Satin Black/White Glass (42687-016)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- Eurofase Sconces