Shop All Sconces
Eurofase
Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black
Mfr # 43892-013
Zoro # G004865367
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
"The Verdura collection features vegan leather, accentuated by decorative silver studs. The two-toned fabric highlights one color on the inside while displaying a complementary second color on the outer ring. The textured grooves are highlighted by the luminous glow of integrated LED lights that are encased between. This collection is not only abundant in size but also in the number of fixtures offered.
Be it a small home office or a grand staircase, the Verdura collection is available in a range of fixture sizes to fit any room space. "
Be it a small home office or a grand staircase, the Verdura collection is available in a range of fixture sizes to fit any room space. "
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Headlamp and Tumbler (2115-21, 48-22-8392R)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29859)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 30663 lm (RSX2 LED P6 40K R4 MVOLT RPA FAO DDBXD)
- ILC Replacement for Sylvania 60a19/ts/8m/ss replacement light bulb lamp (60A19/TS/8M/SS SYLVANIA)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- Eurofase Sconces