Shop All Flushmount Lights
Eurofase
Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Grey+ White
Mfr # 43894-031
Zoro # G804865703
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 43894-031
- Zoro # G804865703
- UPC # 773546320450
- Country of Origin China
- Category Flushmount Lights
Description
"The Verdura collection features vegan leather, accentuated by decorative silver studs. The two-toned fabric highlights one color on the inside while displaying a complementary second color on the outer ring. The textured grooves are highlighted by the luminous glow of integrated LED lights that are encased between. This collection is not only abundant in size but also in the number of fixtures offered.
Be it a small home office or a grand staircase, the Verdura collection is available in a range of fixture sizes to fit any room space. "
Be it a small home office or a grand staircase, the Verdura collection is available in a range of fixture sizes to fit any room space. "
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-332-120-ps-n (GE-332-120-PS-N GE GENERAL ELECTRIC G.E)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W930CA/FIL/3/RP)
- BELL 150W PAR38 Bronze Single Bulb Weatherproof Outdoor Lampholder, Shrink Wrapped (5606-2)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- JESCO LIGHTING GROUP Single Light Ceiling Mount Low Voltage- Blue (LT1122B-WH)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- ETI LED Flush Mount, Plastic, Polycarbonate (56572113)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- Eurofase Flushmount Lights