Shop All Flushmount Lights
Eurofase
Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown
Mfr # 43894-017
Zoro # G804865765
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 43894-017
- Zoro # G804865765
- UPC # 773546320436
- Country of Origin China
- Category Flushmount Lights
Description
"The Verdura collection features vegan leather, accentuated by decorative silver studs. The two-toned fabric highlights one color on the inside while displaying a complementary second color on the outer ring. The textured grooves are highlighted by the luminous glow of integrated LED lights that are encased between. This collection is not only abundant in size but also in the number of fixtures offered.
Be it a small home office or a grand staircase, the Verdura collection is available in a range of fixture sizes to fit any room space. "
Be it a small home office or a grand staircase, the Verdura collection is available in a range of fixture sizes to fit any room space. "
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mckesson 81-18100 replacement light bulb lamp (81-18100 MCKESSON)
- STEELMAN 18-Inch Flexible Lighted Inspection Tool (05180A)
- FEIT ELECTRIC LED PAR20 E26 BW 50W 2PK (PAR20DM/930CA/2)
- MAXIM 1.5 Watt LED G4 Base COB 12 Volt 3000 Kelvin Bulb (BL1-5G4CLCOB12V30)
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 3000K (FMML 13 830)
- COLUMBIA LIGHTING LED Patient Bed Wall Light, Pull Sw, 120v (EBL4-9-35-WH-120-P4R)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- Eurofase Flushmount Lights