Shop All Flushmount Lights
Eurofase
Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown
Mfr # 43893-010
Zoro # G204865785
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 43893-010
- Zoro # G204865785
- UPC # 773546320405
- Country of Origin China
- Category Flushmount Lights
Description
"The Verdura collection features vegan leather, accentuated by decorative silver studs. The two-toned fabric highlights one color on the inside while displaying a complementary second color on the outer ring. The textured grooves are highlighted by the luminous glow of integrated LED lights that are encased between. This collection is not only abundant in size but also in the number of fixtures offered.
Be it a small home office or a grand staircase, the Verdura collection is available in a range of fixture sizes to fit any room space. "
Be it a small home office or a grand staircase, the Verdura collection is available in a range of fixture sizes to fit any room space. "
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- HALO Drop White Plastic Lens, 6160 (6160WH)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF8 4FT MIN10 50W 40K MVOLT OP BRZ)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- AMAX LIGHTING LED, Platter Square Light, 10 x 10 x 1 Wht (LED-SM10DL-WT)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- Eurofase Flushmount Lights