Shop All Pendants
Eurofase
Verdino Transitional LED Pendant, 1-Light, 400 Lumens, Clear/Rose Gold
Mfr # 33757-018
Zoro # G704865360
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rose Gold
- Mounting J-BOX
- Voltage 120
- Number of Lights 1
- Light Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20 in |
Diameter | 8 in |
Details
Color | Rose Gold |
Mounting | J-BOX |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Style | Transitional |
Collection Name | Verdino |
Shade Material | Glass |
Color Temp. | 4000 |
Chandelier/ Pendant Type | Pendant |
Energy Star Compliant | No |
Material | METAL |
Dimmable | YES |
Fixture Wattage | 5 |
Description/Special Features | 5W/LED 4000K/400lm (dimmable), Clear Seeded Glass Included, Hanging Support Type: Chain, Rated for dry locations |
Lamp Included | Yes |
Standards | CETLUS, CSA Approved |
CRI | 90+ |
Lamp Watts | 5 |
Rated Life | 35000 |
IP Rating | DRY |
Description
Hand crafted golden metalwork houses a sleek seeded LED Chandelier
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 4000K (M70/U/MED)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- Eurofase Pendants