Shop All Sconces
Eurofase
Vasso Modern 16" Rectangular Outdoor LED Wall Sconce, Satin Black/Texture Press Glass
Mfr # 41904-015
Zoro # G504865645
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 8W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Series Vasso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | Yes |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 8W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Series | Vasso |
Description
Tiny curlicues are molded into a solid glass prism. This beautiful, shattered glass design creates an intricate pattern that allows its illumination to bounce through its creases. LED light illuminates through like the sun that shimmers above the ocean waves as it highlights its texture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK (861574)
- BAYCO Bulb Changer KitPole (LBC-600SDL)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- Eurofase Sconces