Shop All Flushmount Lights
Eurofase
Torna Transitional LED Led Chandelier, 10-Light, 3480 Lumens, Frosted Acrylic/Matte Black
Mfr # 38156-014
Zoro # G404865790
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Height 12.75 in
- Dimmable NO
- Fixture Voltage 120
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 38156-014
- Zoro # G404865790
- UPC # 773546302715
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 12.75 in |
Diameter | 16 in |
Canopy Backplate Height | 1 |
Canopy Backplate Diameter | 5 |
Description
Hand-blown clear glass is seamlessly suspended by a simple frame, highlighting the charm of a candelabra in this transitional piece.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- KOHLER Glass Shade (1040429)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/827 replacement light bulb lamp (DULUX D/E 13W/827 OSRAM SYLVANIA)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- BRILLIANTBULB Two Light Flush Mount Faceted Glass Ceiling Fixtur (BR84424)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- WESTINGHOUSE Fixt Flsh Orb W/Alb Gls 2L (62309)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- KEYSTONE TECHNOLOGIES Surface Mount Fixture (KT-MSLED19-2-835-VDIM-P)
- Eurofase Flushmount Lights