Shop All Pendants
Eurofase
Tesia TransitionalPendants, 6-Light, Brass
Mfr # 37806-012
Zoro # G704865469
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 14 in
- Mounting Pendant Mounted Lights
- Voltage 120
- Light Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 in |
Diameter | 12 in |
Details
Color | Black |
Mounting | Pendant Mounted Lights |
Voltage | 120 |
Light Type | Integrated LED |
Style | Transitional |
Collection Name | Bura |
Shade Material | Acrylic |
Shade Type | Round |
Color Temp. | 3000 |
Chandelier/ Pendant Type | Pendants |
Lamp Included | yes |
Lamp Watts | 38 |
Fixture Wattage | 38 |
CRI | 90 |
IP Rating | IP20 |
Material | Steel |
Dimmable | Yes |
Rated Life | 50000 |
Description/Special Features | Rich Black, Modern, LED Ring, Simple Frame, Stylish |
Energy Star Compliant | NO |
Standards | ETL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F40/30bx/spx35 replacement light bulb lamp (F40/30BX/SPX35 LIGHT BULB / LAMP)
- LEDLENSER Ledlenser H5R Core, 500 Lumens (880505)
- ILC Replacement for Keeler Practitioner Specialist replacement light bulb lamp (PRACTITIONER SPECIALIST KEELER)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- Eurofase Pendants