Shop All Pendants
Eurofase
Tesia TransitionalPendants, 3-Light, Black
Mfr # 37348-014
Zoro # G904865887
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Height 18.75 in
- Voltage 120
- Number of Lights 1
- Light Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 18.75 in |
Diameter | 9.75 in |
Details
Color | Gold |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Style | Transitional |
Collection Name | Prospect |
Shade Material | Glass |
Chandelier/ Pendant Type | Pendant |
Lamp Watts | 60 |
Fixture Wattage | 60 |
Material | METAL |
Dimmable | YES |
Lamp Included | No |
Energy Star Compliant | No |
Description/Special Features | 1 x 60W/A19 E26/120V (dimmable), Clear Glass Included, Includes 57" of total dowrods, Rated for dry locations |
Standards | CETLUS, CSA Approved |
Description
Ever so popular, the modern opal sphere is also available as a half gold and half clear orb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE CCT Tunable 100W LED Floodlight, KT-FLED100-R1A-UNV-8CSB-VDIM (KT-FLED100-R1A-UNV-8CSB-VDIM)
- MAKITA 18V LXT® LED Headlamp (DML800)
- ILC Replacement for GE General Electric G.E Gec242-mvps-3w (GEC242-MVPS-3W GE GENERAL ELECTRIC G.E)
- DABMAR LIGHTING Signlight, DF9402, B, Aluminum, Fluorescent (DF9402-B)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- DESIGNERS FOUNTAIN Drake One Light Down Pendant (96332-PN)
- Eurofase Pendants