Shop All Chandeliers
Eurofase
Tenda Large LED Chandelier
Mfr # 39284-013
Zoro # G704865490
product price: $1,754.99
/ea
Free Shipping & Returns
$1,754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.5 in
- Collection TENDA
- Width 2.75 in
- Type Chandelier
- Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 39284-013
- Zoro # G704865490
- UPC # 773546307857
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 18.5 in |
Width | 2.75 in |
Length | 47 in |
Details
Collection | TENDA |
Type | Chandelier |
Style | Other |
Color | GOLD |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK UNDRCABNET LGHT WHT 18""L (PIV85CCT-L18)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7330-40K-G2)
- ILC Replacement for Honeywell Uc36w1006 (lamp Only NO Handle) replacement light bulb lamp (UC36W1006 (LAMP ONLY NO HANDLE) HONEYWELL)
- SUNPERIAN 5/6 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W 1100LM CRI90 Dimmable 4-Pack (SP34205-4PC)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- EUROFASE Scoppia Contemporary LED Chandelier, 4-Light, 6300 Lumens, Clear/Chrome (33730-011)
- EUROFASE Fanton Contemporary LED Wall Sconce, 2-Light, 1300 Lumens, Frosted/Chrome (34032-027)
- EUROFASE Dendelio Comtemporary Incadescent Indoor Chandelier, 35-Light, Sphere, Dimmable, Gold (43865-025)
- EUROFASE Campobasso Transitional Halogen Chandelier, 8-Light, Clear/Amber/Antique Gold (29059-010)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-020)
- Eurofase Chandeliers