Shop All Post Lighting
Eurofase
Tambouro 4 Light Lantern
Mfr # 38275-012
Zoro # G204861015
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color MATTE BLACK WITH SATIN NICKEL
- Type LANTERN
- Dia. (In.) 13 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 38275-012
- Zoro # G204861015
- UPC # 773546303255
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 13 in |
Height | 18 in |
Details
Color | MATTE BLACK WITH SATIN NICKEL |
Type | LANTERN |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- ILC Replacement for Universal W-564-d-tc-p (W-564-D-TC-P UNIVERSAL)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- PATIO LIVING European 00370 Four White Globe Lantern Patio Lamp - Park Style (LL-00370)
- SURFACE MOUNT POST Black Surface Mount Post (506-BLK)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- Eurofase Post Lighting