Shop All Flushmount Lights
Eurofase
Springfield Contemporary LED Wall Sconce, 1-Light, 2100 Lumens, White/Black
Mfr # 37075-019
Zoro # G704865629
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5 in
- Width 11.5 in
- Lamp Type LED
- Height 3.5 in
- Lumens 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 37075-019
- Zoro # G704865629
- UPC # 773546297325
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.5 in |
Width | 11.5 in |
Height | 3.5 in |
Canopy Backplate Height | 1 |
Canopy Backplate Length | 11.5 |
Cable/Wire Length | 120 |
Canopy Backplate Width | 11.5 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANPRO STANPRO HFE-J0500-F 500W 130V-AC LIGHT FIXTURE (HFE-J0500-F)
- ILC Replacement For EIKO, SLM2440A0840UDA (SLM24-40/A0/840-U-D-A)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F54T5-850-HO 25PK (KTL-F54T5-850-HO)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- NUVO 2 Light 8 in. Flush Mount Medium Crystal White Drum White (SF77-098)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- Eurofase Flushmount Lights