Shop All Pendants
Eurofase
Sliver Contemporary Halogen Pendant, 1-Light, Satin Nickel/Satin Nickel
Mfr # 20444-020
Zoro # G304865470
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 12 in
- Mounting J-BOX
- Voltage 120
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 in |
Diameter | 2.75 in |
Details
Color | Satin Nickel |
Mounting | J-BOX |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Halogen |
Style | Contemporary |
Collection Name | Sliver |
Shade Material | Hand-polished Metal |
Chandelier/ Pendant Type | Pendant |
Material | METAL |
Lamp Watts | 50 |
IP Rating | DRY |
Dimmable | YES |
Standards | CETLUS, CSA Approved |
Description/Special Features | 1 x 50W/GU10/120V (dimmable), Satin Nickel Hand-polished Metal Shades Included, Hanging Support Type: Wire, Rated for dry locations |
Energy Star Compliant | No |
Lamp Included | No |
Fixture Wattage | 50 |
Description
Minimal series of hand crafted pendants providing indirect light in a sleek clear envelope. Hand polished metal with indirect light source
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (14T8/COR/48-835/IF20/G/DIM 10/1)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- Eurofase Pendants