Shop All Flushmount Lights
Eurofase
Sky Contemporary LED Flushmount, 1-Light, 480 Lumens, Frost Pc/Marine Grey
Mfr # 28287-018
Zoro # G804865482
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Height 3.75 in
- Lumens 480
- Dimmable NO
- Lamp Watts 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 28287-018
- Zoro # G804865482
- UPC # 773546252317
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 3.75 in |
Diameter | 3.5 in |
Canopy Backplate Diameter | 3.27 |
Cable/Wire Length | 120 |
Description
For direct wire applications only. Consult factory for junction box sold seperately. Aluminum cast construction and powder coated. Patented Design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 65br/fl60/ll replacement light bulb lamp (65BR/FL60/LL PHILIPS)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- SYLVANIA Halogen, 500 W, T3, R7s (500T3Q/CL(FCL) 120V)
- LITHONIA LIGHTING LED Striplight, Flat Lens, 2-11/50" H (CSS L24 ALO15 MVOLT SWW3 80CRI)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- REMPHOS LED Decorative Drum, 18", 6W, 4000K (RP-DRD-18N-14L-40K-WC-G2)
- EE SYSTEMS GROUP EE Systems Group EE112WMC-BP 2W Ceiling or Wall Mount Microwave Motion Activated Smart Light; Pure White (EE112WMC(BP))
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- BROMI DESIGN Lynch 15.75 in. 3-Light Sand & Tan Flushmount Ceiling Light (B4106ST)
- LUXRITE 1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack (LR24025-4PK)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- Eurofase Flushmount Lights