Shop All Chandeliers
Eurofase
Scoppia Contemporary LED Pendant, 1-Light, 1580 Lumens, Clear/Chrome
Mfr # 33726-014
Zoro # G404865523
Free Shipping & Returns
$2,157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Energy Star Compliant No
- Mounting J-BOX
- Fixture Wattage 132
- Style Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 33726-014
- Zoro # G404865523
- UPC # 773546283113
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 4 in |
Diameter | 40.5 in |
Details
Lamp Type | LED |
Energy Star Compliant | No |
Mounting | J-BOX |
Fixture Wattage | 132 |
Style | Contemporary |
Fixture Voltage | 120 |
Description/Special Features | 33 x 4W/LED 3000K/9900lm (dimmable), Clear Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations |
Material | METAL |
Dimmable | YES |
Collection | Netto |
Standards | CETLUS, CSA Approved |
Lamp Watts | 4 |
Number of Lights | 33 |
Color | Chrome |
Lamp Included | Yes |
IP Rating | DRY |
Type | Chandelier |
Description
Cylindrically shaped metal with clear and frosted acrylic accents arranged on a chrome frame
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse F42ttt/35/4p replacement light bulb lamp (F42TTT/35/4P WESTINGHOUSE)
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V (S5006)
- ILC Replacement For EIKO LLW446040W840HD (LLW4-460-40W-840-HD)
- ILC Replacement for Ushio Cf26te/827 replacement light bulb lamp (CF26TE/827 USHIO)
- EUROFASE Verdura Modern Integrated LED Indoor Chandelier, 1-Light, Round, Dimmable, Black/Brown (43898-015)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- EUROFASE Trento Transitional Halogen Chandelier, 15-Light, Clear/Champagne Silver (34030-026)
- EUROFASE Dendelio Comtemporary Incadescent Indoor Chandelier, 35-Light, Sphere, Dimmable, Gold (43865-025)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- Eurofase Chandeliers